TAPE AUTOLOCK 700SE 1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE AUTOLOCK 700SE 1X25

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKAL725
  • Mfr. Model # AL725
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 0.92 lbs

Product Details

AutoLock tape measures. The Lufkin AutoLock 25 foot tape is perfect for layout work and any other situation where a yardstick style tape measure is preferred.

Technical Specs

  • Blade Width 1"
  • Blade Length 25 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Automatic Blade Lock Holds the Blade in Extended Position, Recessed Lock Release to Reduce Chance of Accidental Retraction, Non-slip Co-molded Rubber Grip, Durable Clear coat Blade Protection for Longer Blade Life, Steel Reinforced End Hook for Longer Service Life, Tough Abs Case to Stand Up to the Toughest Work Site
  • Item Measuring Tape
  • Graduations Inches To 32nds First Foot, 16ths Thereafter
  • Case Color Orange
  • Case Type Closed
  • Stud Markings Yes
  • Blade Material Steel
  • Case Material ABS
  • Graduation Type In., Ft.
  • Blade Color Yellow
  • Belt Clip Yes
  • Standout 7 ft.
  • Rewind Type Automatic
  • Blade Coating Clear coat
  • Lock Type Automatic
  • Measurement Type SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list