TAPE AUTOLOCK 700 1X26/8M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE AUTOLOCK 700 1X26/8M

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKAL748CME
  • Mfr. Model # AL748CME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 0.89 lbs

Product Details

AutoLock tape measures. The Lufkin AutoLock 8 m/25 foot tape is perfect for layout work and any other situation where a yardstick style tape measure is preferred.

Technical Specs

  • Blade Length 8 m, 26 ft.
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Automatic Blade Lock Holds the Blade in Extended Position, Recessed Lock Release to Reduce Chance of Accidental Retraction, Non-slip Co-molded Rubber Grip, Durable Clear coat Blade Protection for Longer Blade Life, Steel Reinforced End Hook for Longer Service Life, Tough Abs Case to Stand Up to the Toughest Work Site
  • Item Auto Lock Tape
  • Case Color Orange
  • Blade Color Yellow
  • Case Material ABS
  • Blade Coating Clear coat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list