Skip Content
TAPE ARROWS 3/4W BLACK ON WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ARROWS 3/4W BLACK ON WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8X784
  • Mfr. Model # 8X784
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black on White
  • Length 120 ft.
  • Item Special Use Tape
  • Material Plasticized Paper
  • Width 3/4"
  • Roll Length 120 ft.
  • Safety Tape Color Black, White
  • Pattern Arrow
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as per State of CA List), Endocrine Disrupters (as per European Union Priority for Research List), Asthmagens (as per AOEC List), Carcinogens (as per IARC 1-2A-2B Lists)
  • Legend No Legend
  • Glow-in-the-Dark No
  • Tape Format Continuous Roll
  • Retroreflective Grade Not Retroreflective
  • Die Cut Shape Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list