Skip Content
TAPE APPLICATOR DELUXE FLOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE APPLICATOR DELUXE FLOOR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTPA20
  • Mfr. Model # TPA20
  • UNSPSC # 24122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Red
  • For Use With 1" to 4-1/2" Wide Rolls
  • Item Floor Tape Applicator
  • Construction Tubular Steel
  • Core Size 3"
  • Overall Height 34-1/8"
  • Wheel Size Main Wheel 4-11/16" x 3", Back Wheels 3-1/8" x 1-1/4"
  • Max. Tape Width 4-1/2"
  • Handle Grips Plastic
  • Number of Wheels 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list