TAPE ANTISLIP BLACK 12IN X 60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE ANTISLIP BLACK 12IN X 60FT

SAFETY-WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMF610BLK12X60
  • Mfr. Model # F610BLK12X60
  • UNSPSC # 30000000
  • CATALOGUE PAGE # 2393
  • Shipping Weight 10.95 lbs

Product Details

Safety Walk(TM) general purpose anti-slip tape helps prevent costly slip and fall accidents. Black in colour. Mineral coated anti-slip material designed for use on smooth flat surfaces.

Technical Specs

  • Size 12" x 60'
  • Features Mineral-coated, Friction Slip-Resistant Surface
  • Item Anti-slip Tapes, General Purpose
  • Colour Black
  • Application Method Pressure Sensitive Adhesive
  • Standards NFSI
  • Surface Smooth

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list