Skip Content
TAPE ANTISKD .75X24 (BLACK) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE ANTISKD .75X24 (BLACK)

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78192
  • Mfr. Model # 78192
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Colour Black
  • Item Diecut Cleat
  • Length 3/4"
  • Material Aluminum Oxide Coated Polyester
  • Width 24"
  • Shape Strip
  • Adhesive Acrylic
  • Performance Temp. -40 Degrees F - 158 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list