Skip Content
TAPE ANTISKD 4X60 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ANTISKD 4X60 BLACK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78191
  • Mfr. Model # 78191
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Brady anti-skid tape made of rugged B-916 adhesive-backed polyester tape coated with thousands of particles of durable aluminum oxide grit. Bonds permanently to clean dry floors. Withstands grease and oil. Eliminates masking, clean-up and drying time.

Technical Specs

  • Colour Black
  • Length 60 ft.
  • Item Non-Slip Grit Roll
  • Material Grit-Coated Polyester
  • Width 4"
  • Adhesive Acrylic
  • Shape Continuous Roll
  • Thickness 26 mil
  • Backing Pressure Sensitive Adhesive
  • Standards ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
  • Adhesion Strength 93 oz./in.
  • Pattern Solid
  • Legend No Legend
  • Performance Temp. -40 Degrees F- 158 Degrees F
  • Die Cut No
  • Adhesive Material Acrylic
  • Grit Material Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list