Skip Content
TAPE ANTI-SLIP SAFETY FLOOR MARKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ANTI-SLIP SAFETY FLOOR MARKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY97615
  • Mfr. Model # 97615
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Warning Sign
  • Material Self-Adhesive Vinyl
  • Width 17"
  • Height 17"
  • Legend/Background Color Black/Yellow
  • Legend Forklift Traffic
  • Mounting Style Floor
  • Subject Matter Traffic
  • Language English
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list