Skip Content
TAPE ANTI-SLIP SAFETY FLOOR MARKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ANTI-SLIP SAFETY FLOOR MARKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY97610
  • Mfr. Model # 97610
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 17"
  • Item Housekeeping Sign
  • Width 17"
  • Thickness 12 Mil
  • Legend Style Text and Symbol
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Operating Temp. Range -40 Degrees F - 158 Degrees F
  • Double-Sided No
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Circle
  • Legend Keep Aisles Clear
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Vinyl
  • Header No Header
  • Sign Subject Matter Keep Clear
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Black, Blue
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list