Skip Content
TAPE ANTI-SKID SELF-ADHE 4INX60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ANTI-SKID SELF-ADHE 4INX60FT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYAST460
  • Mfr. Model # AST460
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Flat Black
  • Item Anti-Skid Tape
  • Material Oxide Coarse Grit
  • Length 60 ft.
  • Grit Size 80
  • Width 4"
  • Adhesive Self
  • Tensile Strength 85 lbs./in.
  • Thickness 9.1 mil
  • Backing Pressure Sensitive Adhesvie
  • Diameter 6-1/2"
  • Adhesion Strength 130 oz./in.
  • Performance Temp. -20 Degrees F - 250 Degrees F
  • Pattern Solid
  • Legend No Legend
  • Standards Meet OSHA, ADA Requirements
  • Shape Continuous Roll
  • Die Cut No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list