TAPE AMT-3W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE AMT-3W

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58253
  • Mfr. Model # 58253
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Pattern Solid
  • Item Floor Marking Tape
  • Legend No Legend
  • Material Vinyl
  • Width 3"
  • Roll Length 108 ft.
  • Thickness 0.004"
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list