Skip Content
TAPE AMT-3G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE AMT-3G

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58252
  • Mfr. Model # 58252
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Item Floor Marking Tape
  • Material Vinyl
  • Width 3"
  • Pattern Solid
  • Standards RoHS
  • Roll Length 108 ft.
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Safety Tape Color Green
  • Thickness 0.004"
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list