Skip Content
Discontinued with Replacement
TAPE AM-4Y 500 DOTS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE AM-4Y 500 DOTS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55326
  • Mfr. Model # 55326
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
AISLE MARKING TAPE DOT 4IN D PK500

Your Price: NA

Technical Specs

  • Item Floor Marking Tape
  • Material Vinyl
  • Pattern Solid
  • Diameter 4"
  • Thickness 5 mil
  • Standards RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Performance Temp. 50 to 200 Degrees F
  • Tape Format Die Cut
  • Die Cut Shape Circle
  • Safety Tape Color Yellow
  • Width 2"
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list