Skip Content
TAPE ALUM FOIL 50 MICRON 72MMX45M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE ALUM FOIL 50 MICRON 72MMX45M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC90-21-72-45
  • Mfr. Model # 90-21-72-45
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.5 lbs

Technical Specs

  • Tape Color Family Metallic
  • Duct Tape Primary Material Aluminum
  • Duct Tape Length 45m
  • Colour Silver
  • Item HVAC Foil Tape
  • Tensile Strength 20 lbs./in.
  • Standards UL 723
  • Diameter 5"
  • Material Aluminium Foil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list