Skip Content
TAPE ALUMINUM FOIL 72MMX45M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ALUMINUM FOIL 72MMX45M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3381-72MMX45M
  • Mfr. Model # 3381-72MMX45M
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 2139
  • Shipping Weight 1.54 lbs

Product Details

3M(TM) aluminum foil tapes have an annealed aluminum foil coating with an acrylic pressure sensitive adhesive (PSA). The malleable foil applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces.

Technical Specs

  • Colour Silver
  • Item Aluminium Foil Tape
  • Length 45 m
  • Width 72mm
  • Standards UL 723 listed.
  • Material Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list