!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOIL TAPE, RAD/MOISTURE RESIST, TEMP RANGE -60 ° - 20 ° C, SILVER, 36 YRD X 6 IN, ALUMINUM

FOIL TAPE, RAD/MOISTURE RESIST, TEMP RANGE -60 ° - 20 ° C, SILVER, 36 YRD X 6 IN, ALUMINUM

3M

FOIL TAPE, RAD/MOISTURE RESIST, TEMP RANGE -60 ° - 20 ° C, SILVER, 36 YRD X 6 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOIL TAPE, RAD/MOISTURE RESIST, TEMP RANGE -60 ° - 20 ° C, SILVER, 36 YRD X 6 IN, ALUMINUM

FOIL TAPE, RAD/MOISTURE RESIST, TEMP RANGE -60 ° - 20 ° C, SILVER, 36 YRD X 6 IN, ALUMINUM

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,460.29 / ROLL

EHC: EHC :
Min Qty 18 = $26,285.22

Compliance and Restrictions

  • None

This product must be purchased in multiples of 18 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM435-6X36YD
  • Mfr. Model # 435-6X36YD
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.004 lbs

Product Details

This silver aluminum foil tape is used to mask out paint stripping and is shielded from radiation and moisture with a high temperature of -60 Degrees C to 20 Degrees C. Each tape measures 6 inches x 36 yards.

Technical Specs

  • Item Vibration Damping Tape
  • Tape Sub-Type Anti-Vibration Foil Tape
  • Imperial Tape Width 6 in
  • Metric Tape Width 15.2 cm
  • Common Industry Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking
  • Maximum Tape Performance Temperature 20 Degrees C
  • Tape Adhesive Material Viscoelastic Polymer
  • Liner Included Yes
  • Specifications Met FAR 25.853
  • Tape Resistance Properties UV-Resistant
  • Tape Thickness 13.5 mil
  • Tape Elongation 0.12
  • Series 435
  • Tape Type Vibration Damping Tape
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.9 m
  • Tape Brand 3M(TM)
  • Minimum Tape Performance Temperature -60 Degrees C
  • Product Form Continuous Roll
  • Tape Backing Material Aluminum
  • Standards FAR 25.853(a)
  • Tape Colour Silver
  • Tape Backing Construction Foil
  • Adhesion to Steel 65 oz/in
  • Brand and Series 3M
  • Tape Tensile Strength 50 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list