Skip Content
TAPE ALUMINUM FOIL 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ALUMINUM FOIL 3IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM425-3X60YD
  • Mfr. Model # 425-3X60YD
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2138
  • Shipping Weight 2.2 lbs

Product Details

Aluminum foil tape. Tape is 5 mil nominal dead soft aluminum foil backing combined with a transparent acrylic adhesive.

Technical Specs

  • Colour Silver
  • Material Aluminium
  • Length 60 yd.
  • Item Aluminium Foil Tape
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list