Skip Content
TAPE ALUM FOIL SILVER 72MMX90M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ALUM FOIL SILVER 72MMX90M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC90-21-72-90
  • Mfr. Model # 90-21-72-90
  • UNSPSC # 31201530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Colour Silver
  • Item HVAC Foil Tape
  • Length 90 m
  • Material Aluminium Foil
  • Width 72 mm
  • Shape Roll
  • Thickness 3.5 mil
  • Tensile Strength 20 lbs./in.
  • Diameter 6"
  • Performance Temp. -10 Degrees C - 120 Degrees C
  • Adhesion Strength 75 oz./in.
  • Tape Color Family Metallic
  • Duct Tape Primary Material Aluminum
  • Duct Tape Width 72mm
  • Duct Tape Length 90m
  • Tape Shape Continuous Roll
  • Standards UL 723
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List