Skip Content
TAPE ALUM FOIL 50 MICRON 48MMX45M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE ALUM FOIL 50 MICRON 48MMX45M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC90-21-48-45
  • Mfr. Model # 90-21-48-45
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Tape Color Family Metallic
  • Duct Tape Primary Material Aluminum
  • Duct Tape Width 48mm
  • Duct Tape Length 45m
  • Item HVAC Foil Tape
  • Colour Silver
  • Material Aluminium Foil
  • Diameter 5"
  • Tensile Strength 20 lbs./in.
  • Standards UL 723

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list