!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HVAC FOIL TAPE, CONTINUOUS ROLL, 45 M X 72 MM X 40 MICRON, ALUMINUM

HVAC FOIL TAPE, CONTINUOUS ROLL, 45 M X 72 MM X 40 MICRON, ALUMINUM

CANTECH

HVAC FOIL TAPE, CONTINUOUS ROLL, 45 M X 72 MM X 40 MICRON, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HVAC FOIL TAPE, CONTINUOUS ROLL, 45 M X 72 MM X 40 MICRON, ALUMINUM

HVAC FOIL TAPE, CONTINUOUS ROLL, 45 M X 72 MM X 40 MICRON, ALUMINUM

CANTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.14 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTC89-21-72-45
  • Mfr. Model # 89-21-72-45
  • UNSPSC # 31201530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Secure fibreglass seams and joints with this continuous roll HVAC foil tape that measures 45 metres x 72 millimetres x 40 micrometres.

Technical Specs

  • Item HVAC Foil Tape
  • Tape Sub-Type ASJ (All Surface Jacket) Foil Tape
  • Metric Tape Width 72 mm
  • Standards UL 723
  • Tape Tensile Strength 16 lb/in
  • Tape Type HVAC Foil Tape
  • Metric Tape Length 45 m
  • Product Form Continuous Roll
  • Brand and Series Cantech

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list