Skip Content
TAPE AISLE MARKING VINYL 2X36YD WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE AISLE MARKING VINYL 2X36YD WHT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58203
  • Mfr. Model # 58203
  • UNSPSC # 31201520
  • CATALOGUE PAGE # 2392
  • Shipping Weight 0.85 lbs

Product Details

Aisle marking tape is a B-725 vinyl tape. One 36 yard roll, colour white.

Technical Specs

  • Item Floor Marking Tape
  • Length 108 ft.
  • Colour White
  • Material Vinyl
  • Width 2"
  • Pattern Solid
  • Shape Roll
  • Standards RoHS
  • Roll Length 108 ft.
  • Safety Tape Color White
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Thickness 0.004"
  • Legend No Legend

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List