Skip Content
TAPE ADHESIF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ADHESIF

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71EP174-593YL
  • Mfr. Model # M71EP174-593YL
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Colour Yellow
  • For Use With Mfr. No. BMP71, M71-R4400-WT
  • Item Label Cartridge
  • Width 4"
  • Temp. Range -4⁰ to 212 Degrees F
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, UL Recognized
  • Legend BLANK
  • Adhesive Yes
  • Application General & Industrial ID, Panel ID, Raised Panel Labels
  • Length 4"
  • Label Type Raised Panel Label

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list