Skip Content
TAPE 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE 6FT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT30-506
  • Mfr. Model # 30-506
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Measuring Tape
  • Graduations Inches To 32nds First Foot, 16ths Thereafter
  • Case Color Black
  • Case Type Closed
  • Stud Markings Yes
  • Blade Material Steel
  • Blade Color Yellow
  • Case Material ABS Plastic
  • Belt Clip No
  • Blade Length 6 ft.
  • Graduation Type In./Ft.
  • Rewind Type Automatic
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features 16" and 19.2" Stud Markings
  • Lock Type No Lock
  • Tip Style 3-Rivet Hook, True-Zero(TM)
  • Blade Coating Polymer
  • Standout Not Rated
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list