Skip Content
TAPE 66IN ORANGE REF STAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 66IN ORANGE REF STAKE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY96922
  • Mfr. Model # 96922
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Height 66"
  • Colour Orange
  • Item Reflective Marking Stake
  • Material Reinforced Polymer
  • Width 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list