Skip Content
TAPE 5IN WHT HANDIMARK VINYL B595 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 5IN WHT HANDIMARK VINYL B595

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142281
  • Mfr. Model # 142281
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Blue
  • For Use With Brady Handimark(R)
  • Adhesive Yes
  • Standards ISO 9001
  • Width 1/2"
  • Label Type Indoor/Outdoor
  • Length 50 ft.
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 180 Degrees F
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list