TAPE 4INX100FT YELLOW VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE 4INX100FT YELLOW VINYL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113191
  • Mfr. Model # 113191
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2258
  • Shipping Weight 2.35 lbs

Product Details

MiniMark(TM) industrial printer, ribbon, 4 inch by 100 foot, colour yellow.

Technical Specs

  • For Use With Brady MiniMark(R) Label Printer
  • Item Label Tape Cartridge
  • Standards ROHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Colour Yellow
  • Length 100 ft.
  • Width 4"
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Label Type Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list