Skip Content
Discontinued with Replacement
TAPE 4INX1.9IN WHITE WARN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE 4INX1.9IN WHITE WARN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM7138438WARN
  • Mfr. Model # M7138438WARN
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs
Suggested Replacement Product
B-483 POLYESTER WHITE

Price: NA

Technical Specs

  • Colour Orange/Black/White
  • Temp. Range -40 Degrees F - 248 Degrees F
  • Width 4.000"
  • For Use With Mfr. No. BMP71, M71-R6000
  • Item Label Cartridge
  • Adhesive Yes
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: UL Recognized
  • Legend Warning
  • Application Safety Signs, Warning Labels
  • Length 4"
  • Label Type Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list