Skip Content
TAPE 4INX1.9IN WHITE DANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 4INX1.9IN WHITE DANG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM7138438DANG
  • Mfr. Model # M7138438DANG
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. BMP71, M71-R6000
  • Colour Red/White
  • Width 4"
  • Item Label Cartridge
  • Adhesive Yes
  • Temp. Range -40 Degrees to 248 Degrees F
  • Legend Danger
  • Standards ANSI, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Application Safety Signs, Warning Labels
  • Length 4"
  • Label Type Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list