Skip Content
TAPE 4INX1.9FT WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 4INX1.9FT WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM7138483
  • Mfr. Model # M7138483
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Colour White
  • Item Label Cartridge
  • For Use With Mfr. No. BMP71, M71-R6000
  • Temp. Range -40 Degrees to 248 Degrees F
  • Width 4"
  • Adhesive Yes
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, UL Recognized
  • Legend BLANK
  • Application General & Industrial ID, Panel ID, Voice/Data ID
  • Length 4"
  • Label Type Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list