Skip Content
TAPE 4IN WHITE ON GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 4IN WHITE ON GREEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY64333
  • Mfr. Model # 64333
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Brady Labelizer Plus(R) and Versaprinter(TM)
  • Temp. Range -40 Degrees to 212 Degrees F
  • Label Type Indoor/Outdoor
  • Colour White/Green
  • Item Label Tape Cartridge
  • Tape Material Polyester
  • Length 110 ft.
  • Width 4"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list