Skip Content
TAPE 4IN BLACK ON YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 4IN BLACK ON YELLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY64329
  • Mfr. Model # 64329
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Colour Black/Yellow
  • For Use With Brady Labelizer Plus(R) and Versaprinter(TM)
  • Length 110'
  • Width 4"
  • Temp. Range -40 Degrees to 212 Degrees F
  • Tape Material Polyester
  • Label Type Indoor/Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list