Skip Content
TAPE 48MMX100M CLEAR COLOUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 48MMX100M CLEAR COLOUR

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC263-00-48-100
  • Mfr. Model # 263-00-48-100
  • UNSPSC # 31201515
  • CATALOGUE PAGE # 2140
  • Shipping Weight 0.4 lbs

Product Details

Premium grade hand roll carton sealing tape made with 40 micron polypropylene film resistant to various chemicals, corrosion and ages well. It has good tear resistance and high strength. Features: high tack, easy application, portable/impact resistance, a

Technical Specs

  • Colour Clear
  • Length 100 m
  • Item Economy Grade BOPP Box Sealing Tape Hand Roll
  • Material Polypropylene Film
  • Width 48mm
  • Adhesive Thermoplastic Rubber
  • Legend Production Grade Clear Packaging Tape
  • Shape Round
  • Tensile Strength 24 lbs./in.
  • Thickness 1.6 mil
  • Diameter 4.5"
  • Adhesion Strength 50 oz./in.
  • Performance Temp. -30 Degrees C - 55 Degrees C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list