TAPE 3INX1.9 SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE 3INX1.9 SILVER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM7137486
  • Mfr. Model # M71-37-486
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Label Cartridge
  • For Use With Mfr. No. BMP71, M71-R4300
  • Colour Silver
  • Adhesive Yes
  • Temp. Range -40 Degrees to 248 Degrees F
  • Legend BLANK
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, UL Recognized
  • Width 3"
  • Application General & Industrial ID, Panel ID
  • Length 3"
  • Label Type Metallized Polyester
  • Labels per Roll 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list