Skip Content
TAPE 3/4INX25FT SERIES 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE 3/4INX25FT SERIES 2000

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFK2325
  • Mfr. Model # 2325
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Series 2000 power return tape measure with chrome finish case. Size: 25 ft. x 3/4 inch.

Technical Specs

  • Blade Length 25 ft.
  • Blade Width 3/4"
  • Tape Measure Product Grouping Tape Measures
  • Graduations Inches to 32nds First Foot, 16ths Thereafter
  • Features 3" Base for Inside Measurements
  • Case Type Closed
  • Item Tape Measure
  • Case Color Chrome
  • Lock Type Toggle
  • Stud Markings Yes
  • Blade Material Steel
  • Tip Style 3-Rivet Hook
  • Case Material Metal
  • Graduation Type in./ft.
  • Blade Color Yellow
  • Belt Clip Yes
  • Rewind Type Automatic
  • Measurement Type SAE
  • Blade Coating Abrasive-resistant
  • Standout 7 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list