Skip Content
Discontinued with Replacement
TAPE 3/4INX12FT SERIES 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE 3/4INX12FT SERIES 2000

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFK2312
  • Mfr. Model # 2312
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TAPE, 3/4IN X12FT, CHROME

Price: NA

Product Details

Series 2000 power return tape measure with chrome finish case. Size: 12 ft. x 3/4 inch.

Technical Specs

  • Blade Length 12 ft.
  • Blade Width 3/4"
  • Tape Measure Product Grouping Tape Measures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list