Skip Content
TAPE, 3/4INX12FT, HI-VIZ ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE, 3/4INX12FT, HI-VIZ ORANGE

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKPHV1312
  • Mfr. Model # PHV1312
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 0.43 lbs

Product Details

New co-molded tape fits comfortably in the hand. Toggle lock for easy reach and secure hold. Quad rivet end hook resists wear for longer tape life. Bright yellow blade with bold black markings. Available in imperial and metric. 12 foot length.

Technical Specs

  • Case Color Hi-Vis Orange
  • Blade Width 3/4"
  • Blade Length 12 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Hi-viz(R) Orange Case - Easy to Find on the Job, Rubber Cushion Case Exterior Protects Tape From Impact and Improves Grip, Fits Easily Into Most Tape Holsters, Bright Yellow Blade Has Clear Easy-to-read Numerals, Toggle Lock is Positioned for Convenient Operation, Holds the Blade Securely in Any Position, Cushioned Blade Return, Removable Belt Clip, All Shelf Pack Power Tapes are Carded, Blade Style: A2
  • Item Tape Measure
  • Lock Type Toggle
  • Case Material Rubber Cushion
  • Belt Clip Yes
  • Blade Color Yellow
  • Graduations 1/16" Top Edge, 1st 12" On Bottom to 1/32nds
  • Case Type Closed
  • Graduation Type ft. / in.
  • Stud Markings Yes
  • Blade Material Steel
  • Rewind Type Automatic
  • Blade Coating Clear Coat
  • Standout 5 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list