Discontinued with Replacement
TAPE 3/4IN X 25FT PWR HI-VIZ O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE 3/4IN X 25FT PWR HI-VIZ O

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKHV1325
  • Mfr. Model # HV1325
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TAPE, 1IN X25FT, HI-VIZ ORANGE

Your Price: NA

Product Details

Hi-Viz power return tape measure. Easy-to-read blade. Positive toggle lock holds blade securely at any length.

Technical Specs

  • Blade Length 25 ft.
  • Blade Width 3/4"
  • Tape Measure Product Grouping Tape Measures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list