TAPE 2IN X 60FT ANTISKID SAFETY YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE 2IN X 60FT ANTISKID SAFETY YLW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78091
  • Mfr. Model # 78091
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Brady anti-skid tape made of rugged B-916 adhesive-backed polyester tape coated with thousands of particles of durable aluminum oxide grit. Bonds permanently to clean dry floors. Withstands grease and oil. Eliminates masking, clean-up and drying time.

Technical Specs

  • Colour Yellow
  • Item Antiskid Tape
  • Length 60 ft.
  • Material Grit-Coated Polyester
  • Width 2"
  • Adhesive Acrylic
  • Thickness 26 mil
  • Shape Continuous Roll
  • Standards ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
  • Backing Pressure Sensitive Adhesive
  • Adhesion Strength 93 oz./in.
  • Legend No Legend
  • Pattern Solid
  • Performance Temp. -40 Degrees F- 158 Degrees F
  • Adhesive Material Acrylic
  • Grit Material Oxide
  • Die Cut No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list