Discontinued with Replacement
TAPE 2IN FOR LABEL MAKER WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE 2IN FOR LABEL MAKER WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71C2000-595WT
  • Mfr. Model # M71C2000-595WT
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs
Suggested Replacement Product
2 INCHES WHITE TAPE

Your Price: NA

Technical Specs

  • Colour White
  • For Use With Brady BMP71
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 2"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Standards ASTM D 2979: ASTM D 523
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list