Skip Content
TAPE 25MM(1IN) X 5M(16FT) BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 25MM(1IN) X 5M(16FT) BLACK

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKBM416CME
  • Mfr. Model # BM416CME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 0.62 lbs

Product Details

4 rivet end hook for long life. Lightweight, high strength black case for comfort and durability. White blade with bold black markings. Positive toggle lock holds blade securely at any length.

Technical Specs

  • Blade Length 5 m, 16 ft.
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features 4 Rivet End Hook for Long Life, Lightweight, High Strength Black Case for Comfort and Durability, White Blade with Bold Black Markings, Positive Toggle Lock Holds Blade Securely At Any Length
  • Item Tape Measure
  • Case Color Black
  • Blade Color White with Bold Black Markings

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list