TAPE 240FT X 1/8IN X .062IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE 240FT X 1/8IN X .062IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN56004
  • Mfr. Model # 56004
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1404
  • Shipping Weight 7.75 lbs

Product Details

Depth Finder fish tape. High strength 1/8 inch wide steel fish tape. Permanent laser etched 1 foot increments on the tape. Size 240 feet long x 1/8 inch wide x 0.062 inches thick.

Technical Specs

  • Features 1 ft. Increment Markings on Rod, Orange Colour with Black Handle
  • Item Fish Tape
  • Winder Case Yes
  • Length 240 ft.
  • Case Material Polypropylene
  • Case Dia. 13"
  • Tape Material Steel
  • Tape Size 1/8" x 1/16"
  • Tape Profile Flat
  • Includes Full Grip Style Handle
  • Case Style Rotating Case

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list