TAPE 20M/66FT OIL GAGE CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE 20M/66FT OIL GAGE CHROME

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKC2920MME590
  • Mfr. Model # C2920MME590
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 288
  • Shipping Weight 3.0 lbs

Product Details

Black markings bonded to steel and recessed beneath multiple layers of nickel and chrome electroplating provides greater resistance. Include a grounding strap. Plumb bob must be ordered separately. Black and red markings on metric side.

Technical Specs

  • Item Oil Gauging Tape
  • Length (In.) 66 ft.
  • Material of Construction Steel
  • Includes Grounding Strap
  • Features All Tapes Read Right to Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list