Skip Content
TAPE 205 PAINTERS 18MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 205 PAINTERS 18MMX55M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM205-18MMX55M
  • Mfr. Model # 205-18MMX55M
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 2135
  • Shipping Weight 0.25 lbs

Product Details

Industrial painter's tape. Green. Size 18 mm x 55 m. Up to 5 days clean removability. Easy removal resists damages to surfaces. Good holding power to help resist lifting or curling. Easy controlled unwind. Resists paint bleed. Compatiable with most solvent based paints, latex paints and lacquers. Crepe paper backing contains 30 percent post consumer recycled fibre.

Technical Specs

  • Colour Green
  • Width 18mm
  • Item Painters Tape

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list