Skip Content
TAPE 200FT (60M) FBRGLAS 2-SID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 200FT (60M) FBRGLAS 2-SID

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKFM060CME
  • Mfr. Model # FM060CME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Blade Width 13Mm, 1/2"
  • Blade Length 60 m, 200 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Open Four-arm Frame Design Protects Blade, does Not Trap Dirt in Case, Lightweight But Strong Case is Easy to Handle and Rewind, Two-material Grip is Comfortable to Use, Hi-via(R) Orange Case is Easy to Find on the Job Site, Folding End Hook for True-zero Measurements, Yellow Clad Fibreglass Blade Impervious to Moisture, Feet and Inches to 8ths, Metric to Millimeters, Numbered in Centimeters, Blade Style C4
  • Item Long Tape Measure
  • Case Color Hi-Viz(R) Orange
  • Graduations 1/8" and 1cm
  • Blade Material Fibreglass
  • Case Material High Visibility ABS Plastic with Co-Molded Rubber Grip
  • Graduation Type in., ft., mm, cm, m
  • Case Type Open
  • Rewind Type Manual
  • Blade Color Yellow with Black Markings
  • Measurement Type SAE/Metric
  • Lock Type No Lock
  • Stud Markings No
  • Tip Style Folding Hook
  • Belt Clip No
  • Standout Not Rated
  • Blade Coating None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list