Skip Content
TAPE, 2 IN. WIDE, 30 FT. LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE, 2 IN. WIDE, 30 FT. LONG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4PDE9
  • Mfr. Model # 4PDE9
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.52 lbs

Technical Specs

  • For Use With Metal Pipes, Tubing And Fittings
  • Colour Black
  • Application Pipe insulation
  • Item Tape
  • Agency Compliance -
  • Temp. Range (F) -
  • Length -
  • Characteristics Thermal insulation tape against heat, water, and air
  • Compound Style Butyl rubber and Bitumen

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list