Skip Content
TAPE 2 IN BY 180FT WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 2 IN BY 180FT WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AVH2
  • Mfr. Model # 8AVH2
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Colour White
  • Length 180 ft.
  • Material Pressure Sensitive Adhesive Vinyl
  • Item Safety Warning Tape
  • Pattern Solid
  • Width 2"
  • Shape Roll
  • Thickness 5 mil
  • Roll Length 180 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color White
  • Standards OSHA 1910.144
  • Legend No Legend
  • Diameter 3"
  • Adhesion Strength 18 oz./in.
  • Performance Temp. up to 140 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list