Skip Content
TAPE 2.25IN BLACK ON YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 2.25IN BLACK ON YELLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY64328
  • Mfr. Model # 64328
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black/Yellow
  • For Use With Brady Labelizer Plus(R) and Versaprinter(TM)
  • Item Label Tape Cartridge
  • Width 2-1/4"
  • Length 110 ft.
  • Temp. Range -40 Degrees F - 212 Degrees F
  • Tape Material Polyester
  • Label Type Indoor/Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list