Skip Content
TAPE 1X30/9M HI-VIZ ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE 1X30/9M HI-VIZ ORANGE

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKHV1049CME
  • Mfr. Model # HV1049CME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hi-Viz power return tape measure. Easy-to-read blade. Positive toggle lock holds blade securely at any length.

Technical Specs

  • Case Color Orange
  • Blade Length 9 m/30 ft.
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Features Hi-Viz, Quad Hook
  • Graduations Top Edge 32nds to 16ths, Bottom Edge mm to cm
  • Case Type Closed
  • Stud Markings Yes
  • Tip Style 4-Rivet Hook
  • Lock Type Toggle
  • Blade Material Steel
  • Graduation Type In./Ft./mm/cm
  • Case Material ABS
  • Blade Color Yellow
  • Rewind Type Automatic
  • Belt Clip Yes
  • Standout Not Rated
  • Blade Coating Mylar(R) Polyester
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list