Skip Content
TAPE 1X25 QUIKREAD PW BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE 1X25 QUIKREAD PW BLUE

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKQRL625MP
  • Mfr. Model # QRL625MP
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 281
  • Shipping Weight 0.8 lbs

Product Details

QuickRead economy series Lufkin 25 foot tape gives you more than just fractions and decimal equivalents, it reads feet and inches directly.

Technical Specs

  • Item Tape Measure
  • Case Color Hi-Viz(R) Blue
  • Graduations 16ths, Vertical Numbering, Fraction and Decimal Equivalents
  • Case Type Closed
  • Lock Type Toggle
  • Stud Markings Yes
  • Hook Standard
  • Case Material ABS
  • Blade Color Yellow
  • Belt Clip Yes
  • Blade Material Coated Steel
  • Blade Length 25 ft.
  • Graduation Type in., ft.
  • Rewind Type Power
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Lightweight, High Strength, Case Fits Comfortably in Hand, Hi-viz(R) Blue Case - Easy to Find on the Job, Unique Slide Lock Design Allows for Easy Control of Tape Blade, Wide Base Helps Keep Tape Standing Upright, Clear Coat Blade Protection for More Durable Markings, Easy-to-read Yellow Clad Blade, Fits Easily in Most Tape Holsters, Blade Style: A3
  • Blade Coating Clear Coat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list