Skip Content
TAPE 1INX30FT SERIES 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE 1INX30FT SERIES 2000

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFK2130
  • Mfr. Model # 2130
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Series 2000 power return tape measure with chrome finish case. Size: 30 ft. x 1 inch.

Technical Specs

  • Blade Length 30 ft.
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Graduations 16ths, Inches
  • Case Color Chrome
  • Case Type Closed
  • Lock Type Toggle
  • Item Tape Measure
  • Stud Markings Yes
  • Blade Material Steel
  • Case Material Plastic
  • Graduation Type In./Ft.
  • Blade Color Yellow
  • Belt Clip Yes
  • Rewind Type Power
  • Standout 7 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list